
Bag Closure Tape and Paper Refill, 84 Sets Pearl Tape + Green Paper
Mfr # 1136/15938
Zoro # G316110094
product price:Â $288.99
/ea
Free Shipping & Returns
Key Features
Tape Color
Green
Tape Application
Ideal for sealing applications like bread/bakery, lollipops, tortillas, deli, cake pops, popcorn, kettle corn, cotton candy, and more.
Includes
84 rolls of tape and 84 paper seal rolls
For Use With
Innoseal Professional Crystal Sealer or the Innoseal Professional L Sealer Bag Sealing Machine
Features
Reusable Seals
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1136/15938
Zoro #
G316110094
UPC #
814624020227
Country of Origin
Netherlands
Dimensions
Width
1/2 in
Details
Item
Tape and Paper Closure Refill
Tape Color
Green
Tape Application
Ideal for sealing applications like bread/bakery, lollipops, tortillas, deli, cake pops, popcorn, kettle corn, cotton candy, and more.
Includes
84 rolls of tape and 84 paper seal rolls
For Use With
Innoseal Professional Crystal Sealer or the Innoseal Professional L Sealer Bag Sealing Machine
Features
Reusable Seals
No. of Closures
71,400
Description
Refill set for use with Innoseal Bag Sealing Machines includes 84 rolls of pearl tape and 84 paper seal rolls in green color for international food safety labeling.
- Compatible with Innoseal Bag Sealing Machines model 15928 and 15925
- Seals poly, perforated, or poly-mesh bags holding up to 10 pounds of weight
- Includes 84 rolls of pearl tape and 84 paper seal rolls in green color for international food safety labeling
- Tamper evident for consumer protection and product security
- Tight seal keeps food products fresher longer; Easy to open and resealable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.