Starter Kit, Professional Bag Sealing Machine and 1-Pack, 28 Sets of Tape & Paper Seals

  • Mfr # 2114/17002

  • Zoro # G116110096


product price:  $167.99
/ea
Free Shipping & Returns

Key Features

Tape Width
1/2 in
Features
Portable; Reusable Seals
Operation Type
Manual
Material
ABS
Includes
4 paper seal rolls of each color (black, blue, yellow, red, brown, green, orange) and 28 rolls of clear tape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2114/17002
Zoro #
G116110096
UPC #
814624020166
Country of Origin
Netherlands

Dimensions

Tape Width
1/2 in

Details

Item
Bag Sealing Machine, Set of Tape & Paper Seals
Features
Portable; Reusable Seals
Operation Type
Manual
Material
ABS
Includes
4 paper seal rolls of each color (black, blue, yellow, red, brown, green, orange) and 28 rolls of clear tape
Compatible With
Poly, Perforated, or Poly-Mesh Combo Bags
Color
Clear/White
Tape Application
Ideal for sealing applications like bread/bakery, lollipops, tortillas, deli, cake pops, popcorn, kettle corn, cotton candy, and more.
Bag Entrance
5/16 in

Description

Boost efficiency with the Innoseal Professional Crystal Sealer, a durable, self-contained bag-sealing system designed for speed and sustainability. Using a unique re-sealable tape and paper combination, it ensures a tamper-evident seal without electricity. Preloaded closures make it ready to use immediately, reducing labor costs while eliminating waste-no wire ties or plastic tabs left behind.Built from durable ABS plastic with a white base and clear front, this ergonomic design minimizes the risk of repetitive strain injuries like carpal tunnel syndrome. Ideal for sealing bakery goods, snacks, and more, the Professional Crystal Sealer improves workflow and protects freshness-helping you maximize your bottom line.


  • TAMPER EVIDENT: for consumer protection and product security, the Innoseal bag closure lets the customer know they are the first to open the bag
  • PRODUCT STAYS FRESHER: The virtually tight seal keeps product fresher longer
  • REUSABLE: Consumers can reuse the bags and closures
  • SAFE: Rusting and puncture hazards of metal twist ties and the swallowing risk of plastic tabs are eliminated
  • REDUCED WASTE: The Innoseal is the greenest system available today! Thanks to its lower mass and volume, landfill waste is reduced by more than 60% over twist tie use and 90% over plastic tabs
  • Compatible Innoseal Original Refills of tape and paper available in sets of 28 or 84

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.