Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Innotex Firefighters Gloves, S, Black, PR INNOTEX815

Firefighters Gloves, S, Black, PR (Discontinued)

  • Mfr # INNOTEX815
  • Zoro # G3201993
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
INNOTEX815
Zoro #
G3201993
UPC #
-
Country of Origin
United States

Dimensions

Size
S

Details

Item
Firefighters Gloves
Palm Material
Cowhide Leather
Standards
NFPA 1971 2018
Lining
Pro-Tect(TM)
Thumb Style
Pivot
Color
Black
Features
Glove Inserts for Thermal Protection
Cuff
Wristlet
Back Material
Cowhide Leather
Application
Firefighting

Description

Firefighting, Firefighters Gloves, Gauntlet Cuff, S, Black, Cowhide Leather Palm Material, Cowhide Leather Back Material, Lining Pro-Tect(TM), Pivot Thumb Style, Design 2D Pattern, Standards NFPA 1971 2018, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.