Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
INNOTEX880S
Zoro #
G3201783
UPC #
-
Country of Origin
United States
Dimensions
Size
XL
Details
Item
Firefighters Gloves
Palm Material
Kangaroo
Standards
NFPA 1971 2018
Lining
Crosstech(TM)
Application
Firefighting
Back Material
Cowhide Leather
Features
2 Knit Layers for Additional Protection
Cuff
Wristlet
Color
Black/Silver
Thumb Style
Pivot
Description
Firefighting, Firefighters Gloves, Wristlet Cuff, XL, Black/Silver, Kangaroo Palm Material, Cowhide Leather Back Material, Lining Crosstech(TM), Pivot Thumb Style, Design 3D Pattern, Standards NFPA 1971 2018, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.