This item is Discontinued.

Innotex Firefighters Gloves, XXS, Black, PR INNOTEX810

Firefighters Gloves, XXS, Black, PR (Discontinued)

  • Mfr # INNOTEX810
  • Zoro # G3204434
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
INNOTEX810
Zoro #
G3204434
UPC #
-
Country of Origin
United States

Dimensions

Size
2XS
Glove Size
2XS

Details

Item
Firefighters Gloves
Color
Black
Thumb Style
Pivot
Back Material
Cowhide Leather
Standards
NFPA 1971 2018
Cuff
Wristlet
Features
Glove Inserts for Thermal Protection, Knit Layer for Additional Protection
Palm Material
Cowhide Leather
Design
2D Pattern
Lining
Pro-Tect(TM)
Application
Firefighting

Description

Firefighting, Firefighters Gloves, Wristlet Cuff, 2XS, Black, Cowhide Leather Palm Material, Cowhide Leather Back Material, Lining Pro-Tect(TM), Pivot Thumb Style, Design 2D Pattern, Standards NFPA 1971-2018, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.