This item is Discontinued.

Innovation Pet Innovation Pet 242674 Extra Large Chicken Coop; Light Green with Cream Trim & Red Door 242674

Innovation Pet 242674 Extra Large Chicken Coop; Light Green with Cream Trim & Red Door (Discontinued)

  • Mfr # 242674
  • Zoro # G103711428
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
242674
Zoro #
G103711428
UPC #
858333220424
Country of Origin
China

Description

Features
  • Superior peak pvc roof
  • An expanded pen
  • Free range door
  • 1 external roosting bar
  • Enclosed roosting area
  • Easy access nesting box with 3 bays
  • Asphalt roof & vented interior
  • Houses up to 6 chickens
  • Depending on size & breed
Specifications
  • Color: Light Green, Cream & Red
  • Size: Extra Large
  • Dimension: 84" x 40" x 57"
  • Weight: 111 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.