Shop INNOVATIVE COMPONENTS
See all product information
Create Account
Clamping 4-Arm Knob Blind Hole M10
- Mfr # 20127169
- Zoro # G823516792
product price:Â
$
1.35
/ea
Key Features
Features
100% Recycled Plastic, Zinc-Plated Insert
Base Height
13.72 mm
Thread Size
M10
Visually Detectable
Not Visually Detectable
Metal Detectable
Not Metal Detectable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20127169
- Zoro #
- G823516792
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Base Height
- 13.72 mm
- Thread Size
- M10
- Base Diameter
- 19.05 mm
- Overall Height
- 26.42 mm
- Handle Diameter
- 45 mm
- Fits Chest Size
- 100% Recycled Plastic, Zinc-Plated Insert
Details
- Features
- 100% Recycled Plastic, Zinc-Plated Insert
- Visually Detectable
- Not Visually Detectable
- Metal Detectable
- Not Metal Detectable
- Handle Material
- Polypropylene
- Item
- Hand Knobs
- Standards
- RoHS
- Tap Type
- Blind Hole
- Thread Material
- Steel/Zinc
- Color
- Black
- Handle Type
- 4 Point
- Thread Standard
- Metric
- Includes Tether
- Tether Not Included
- Wire Color
- Black
Description
Hand Knobs, Handle Type 4 Point, Handle Material Polypropylene, Mounting Type Threaded Blind Hole, Thread Size M10, Thread Standard Metric, Overall Height 26.42 mm, Overall Length Not Applicable, Tap Type Blind Hole, Standards RoHS, Color Black, Features 100 Percent Recycled Plastic, Zinc-Plated Insert, Seal Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.