Shop INNOVATIVE COMPONENTS
See all product information
Create Account
Clamping 4-Arm Knob Thru-hole M10
- Mfr # 20127138
- Zoro # G223516705
product price:Â
$
1.35
/ea
Key Features
Overall Height
26.42 mm
Includes Tether
Tether Not Included
Visually Detectable
Not Visually Detectable
Base Height
13.72 mm
Features
100% Recycled Plastic, Zinc-Plated Insert
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20127138
- Zoro #
- G223516705
- UPC #
- -
- Country of Origin
- Mexico
- Includes Tether
- Tether Not Included
- Visually Detectable
- Not Visually Detectable
- Features
- 100% Recycled Plastic, Zinc-Plated Insert
- Item
- Hand Knobs
- Color
- Black
- Handle Type
- 4 Point
- Metal Detectable
- Not Metal Detectable
- Thread Standard
- Metric
- Standards
- RoHS
- Handle Material
- Polypropylene
- Tap Type
- Through Hole
- Thread Material
- Steel/Zinc
- Wire Color
- Black
Dimensions
- Overall Height
- 26.42 mm
- Base Height
- 13.72 mm
- Base Diameter
- 19.05 mm
- Thread Size
- M10
- Handle Diameter
- 45 mm
- Fits Chest Size
- 100% Recycled Plastic, Zinc-Plated Insert
Description
Hand Knobs, Handle Type 4 Point, Handle Material Polypropylene, Mounting Type Threaded Insert, Thread Size M10, Thread Standard Metric, Overall Height 26.42 mm, Overall Length Not Applicable, Tap Type Through Hole, Standards RoHS, Color Black, Features 100 Percent Recycled Plastic, Zinc-Plated Insert, Seal Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.