Clamping Knobs 3-Arm Knob Thru-hole M8
- Mfr # 20131692
- Zoro # G123516690
product price:Â
$
1.35
/ea
Key Features
Thread Material
Steel/Zinc
Color
Black
Base Height
12.7 mm
Includes Tether
Tether Not Included
Standards
RoHS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20131692
- Zoro #
- G123516690
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Hand Knobs
- Thread Material
- Steel/Zinc
- Color
- Black
- Includes Tether
- Tether Not Included
- Standards
- RoHS
- Handle Material
- Polypropylene
- Features
- 100% Recycled Plastic, Zinc-Plated Insert
- Metal Detectable
- Not Metal Detectable
- Handle Type
- 3 Point
- Tap Type
- Through Hole
- Includes
- Stop Nut
- Visually Detectable
- Not Visually Detectable
- Thread Standard
- Metric
- Wire Color
- Black
Dimensions
- Base Height
- 12.7 mm
- Handle Diameter
- 32 mm
- Thread Size
- M8
- Overall Height
- 24.13 mm
- Base Diameter
- 15.75 mm
- Fits Chest Size
- 100% Recycled Plastic, Zinc-Plated Insert
Description
Hand Knobs, Handle Type 3 Point, Handle Material Polypropylene, Mounting Type Locknut, Thread Size M8, Thread Standard Metric, Overall Height 24.13 mm, Overall Length Not Applicable, Tap Type Through Hole, Includes Stop Nut, Standards RoHS, Color Black, Features 100 Percent Recycled Plastic, Zinc-Plated Insert, Seal Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.