Clamping 4-Arm Knob Thru-hole M6
- Mfr # 20127336
- Zoro # G723516649
product price:Â
$
1.15
/ea
Key Features
Metal Detectable
Not Metal Detectable
Features
100% Recycled Plastic, Zinc-Plated Insert
Thread Size
M6
Thread Standard
Metric
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20127336
- Zoro #
- G723516649
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Thread Size
- M6
- Base Height
- 6.35 mm
- Overall Height
- 20.83 mm
- Handle Diameter
- 45 mm
- Base Diameter
- 19.05 mm
- Fits Chest Size
- 100% Recycled Plastic, Zinc-Plated Insert
Details
- Metal Detectable
- Not Metal Detectable
- Features
- 100% Recycled Plastic, Zinc-Plated Insert
- Thread Standard
- Metric
- Color
- Black
- Visually Detectable
- Not Visually Detectable
- Includes Tether
- Tether Not Included
- Thread Material
- Steel/Zinc
- Handle Material
- Polypropylene
- Tap Type
- Through Hole
- Standards
- RoHS
- Item
- Hand Knobs
- Handle Type
- 4 Point
- Wire Color
- Black
Description
Hand Knobs, Handle Type 4 Point, Handle Material Polypropylene, Mounting Type Threaded Insert, Thread Size M6, Thread Standard Metric, Overall Height 20.83 mm, Overall Length Not Applicable, Tap Type Through Hole, Standards RoHS, Color Black, Features 100 Percent Recycled Plastic, Zinc-Plated Insert, Seal Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.