Shop INNOVATIVE COMPONENTS
See all product information
Create Account
Clamping Fluted Knob Blind Hole M6
- Mfr # 20131197
- Zoro # G723516823
product price:Â
$
1.49
/ea
Key Features
Handle Material
Polypropylene
Thread Material
Steel/Zinc
Metal Detectable
Not Metal Detectable
Overall Height
21.84 mm
Standards
RoHS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20131197
- Zoro #
- G723516823
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Overall Height
- 21.84 mm
- Base Height
- 7.11 mm
- Handle Diameter
- 45 mm
- Base Diameter
- 31.24 mm
- Thread Size
- M6
- Fits Chest Size
- 100% Recycled Plastic, Zinc-Plated Insert
Details
- Handle Material
- Polypropylene
- Item
- Hand Knobs
- Thread Material
- Steel/Zinc
- Metal Detectable
- Not Metal Detectable
- Standards
- RoHS
- Tap Type
- Blind Hole
- Thread Standard
- Metric
- Visually Detectable
- Not Visually Detectable
- Features
- 100% Recycled Plastic, Zinc-Plated Insert
- Color
- Black
- Includes Tether
- Tether Not Included
- Handle Type
- 8 Point
- Wire Color
- Black
Description
Hand Knobs, Handle Type 8 Point, Handle Material Polypropylene, Mounting Type Threaded Blind Hole, Thread Size M6, Thread Standard Metric, Overall Height 21.84 mm, Overall Length Not Applicable, Tap Type Blind Hole, Standards RoHS, Color Black, Features 100 Percent Recycled Plastic, Zinc-Plated Insert, Seal Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.