Clamping Fluted Knob Thru-Hole M10
- Mfr # 20131180
- Zoro # G323516810
product price:Â
$
1.75
/ea
Key Features
Thread Material
Steel/Zinc
Visually Detectable
Not Visually Detectable
Features
100% Recycled Plastic, Zinc-Plated Insert
Tap Type
Through Hole
Overall Height
21.84 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20131180
- Zoro #
- G323516810
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Overall Height
- 21.84 mm
- Base Height
- 7.11 mm
- Handle Diameter
- 45 mm
- Base Diameter
- 31.24 mm
- Thread Size
- M10
- Fits Chest Size
- 100% Recycled Plastic, Zinc-Plated Insert
Details
- Thread Material
- Steel/Zinc
- Visually Detectable
- Not Visually Detectable
- Features
- 100% Recycled Plastic, Zinc-Plated Insert
- Tap Type
- Through Hole
- Metal Detectable
- Not Metal Detectable
- Color
- Black
- Handle Type
- 8 Point
- Standards
- RoHS
- Includes Tether
- Tether Not Included
- Thread Standard
- Metric
- Handle Material
- Polypropylene
- Item
- Hand Knobs
- Wire Color
- Black
Description
Hand Knobs, Handle Type 8 Point, Handle Material Polypropylene, Mounting Type Threaded Insert, Thread Size M10, Thread Standard Metric, Overall Height 21.84 mm, Overall Length Not Applicable, Tap Type Through Hole, Standards RoHS, Color Black, Features 100 Percent Recycled Plastic, Zinc-Plated Insert, Seal Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.