Shop INNOVATIVE COMPONENTS
See all product information
Create Account
Clamping Fluted Knob Thru-Hole M12
- Mfr # 20131234
- Zoro # G223516668
product price:Â
$
2.69
/ea
Key Features
Color
Black
Thread Size
M12
Tap Type
Through Hole
Overall Height
31.24 mm
Features
100% Recycled Plastic, Zinc-Plated Insert
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20131234
- Zoro #
- G223516668
- UPC #
- -
- Country of Origin
- Mexico
- Color
- Black
- Item
- Hand Knobs
- Tap Type
- Through Hole
- Features
- 100% Recycled Plastic, Zinc-Plated Insert
- Metal Detectable
- Not Metal Detectable
- Standards
- RoHS
- Handle Material
- Polypropylene
- Handle Type
- 8 Point
- Includes Tether
- Tether Not Included
- Visually Detectable
- Not Visually Detectable
- Thread Material
- Steel/Zinc
- Thread Standard
- Metric
- Wire Color
- Black
Dimensions
- Thread Size
- M12
- Overall Height
- 31.24 mm
- Base Diameter
- 31.75 mm
- Handle Diameter
- 60 mm
- Base Height
- 15.75 mm
- Fits Chest Size
- 100% Recycled Plastic, Zinc-Plated Insert
Description
Hand Knobs, Handle Type 8 Point, Handle Material Polypropylene, Mounting Type Threaded Insert, Thread Size M12, Thread Standard Metric, Overall Height 31.24 mm, Overall Length Not Applicable, Tap Type Through Hole, Standards RoHS, Color Black, Features 100 Percent Recycled Plastic, Zinc-Plated Insert, Seal Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.