Clamping Knobs 3-Arm Knob Thru-hole M6
- Mfr # 20131685
- Zoro # G523516597
product price:Â
$
1.15
/ea
Key Features
Features
100% Recycled Plastic, Zinc-Plated Insert
Base Diameter
15.75 mm
Visually Detectable
Not Visually Detectable
Thread Material
Steel/Zinc
Overall Height
24.13 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20131685
- Zoro #
- G523516597
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Base Diameter
- 15.75 mm
- Overall Height
- 24.13 mm
- Thread Size
- M6
- Base Height
- 12.7 mm
- Handle Diameter
- 32 mm
- Fits Chest Size
- 100% Recycled Plastic, Zinc-Plated Insert
Details
- Features
- 100% Recycled Plastic, Zinc-Plated Insert
- Visually Detectable
- Not Visually Detectable
- Thread Material
- Steel/Zinc
- Color
- Black
- Standards
- RoHS
- Metal Detectable
- Not Metal Detectable
- Handle Material
- Polypropylene
- Tap Type
- Through Hole
- Includes Tether
- Tether Not Included
- Thread Standard
- Metric
- Handle Type
- 3 Point
- Item
- Hand Knobs
- Includes
- Stop Nut
- Wire Color
- Black
Description
Hand Knobs, Handle Type 3 Point, Handle Material Polypropylene, Mounting Type Locknut, Thread Size M6, Thread Standard Metric, Overall Height 24.13 mm, Overall Length Not Applicable, Tap Type Through Hole, Includes Stop Nut, Standards RoHS, Color Black, Features 100 Percent Recycled Plastic, Zinc-Plated Insert, Seal Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.