Shop INNOVATIVE COMPONENTS
See all product information
Create Account
Clamping Star Knob Blind Hole M10
- Mfr # 20131449
- Zoro # G923516609
product price:Â
$
1.15
/ea
Key Features
Visually Detectable
Not Visually Detectable
Color
Black
Handle Diameter
60 mm
Metal Detectable
Not Metal Detectable
Handle Material
Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20131449
- Zoro #
- G923516609
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Hand Knobs
- Visually Detectable
- Not Visually Detectable
- Color
- Black
- Metal Detectable
- Not Metal Detectable
- Handle Material
- Polypropylene
- Features
- 100% Recycled Plastic, Zinc-Plated Insert
- Thread Material
- Steel/Zinc
- Standards
- RoHS
- Thread Standard
- Metric
- Handle Type
- Star
- Includes Tether
- Tether Not Included
- Tap Type
- Blind Hole
- Wire Color
- Black
Dimensions
- Handle Diameter
- 60 mm
- Base Diameter
- 24.89 mm
- Thread Size
- M10
- Overall Height
- 25.4 mm
- Base Height
- 11.94 mm
- Fits Chest Size
- 100% Recycled Plastic, Zinc-Plated Insert
Description
Hand Knobs, Handle Type Star, Handle Material Polypropylene, Mounting Type Threaded Blind Hole, Thread Size M10, Thread Standard Metric, Overall Height 25.4 mm, Overall Length Not Applicable, Tap Type Blind Hole, Standards RoHS, Color Black, Features 100 Percent Recycled Plastic, Zinc-Plated Insert, Seal Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.