Shop INNOVATIVE COMPONENTS
See all product information
Create Account
Clamping Star Knob Blind Hole M8
- Mfr # 20131333
- Zoro # G423516642
product price:Â
$
1.25
/ea
Key Features
Standards
RoHS
Handle Type
Star
Thread Standard
Metric
Tap Type
Blind Hole
Base Diameter
21.84 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20131333
- Zoro #
- G423516642
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Base Diameter
- 21.84 mm
- Base Height
- 17.78 mm
- Thread Size
- M8
- Overall Height
- 29.21 mm
- Handle Diameter
- 35 mm
- Fits Chest Size
- 100% Recycled Plastic, Zinc-Plated Insert
Details
- Standards
- RoHS
- Handle Type
- Star
- Thread Standard
- Metric
- Tap Type
- Blind Hole
- Features
- 100% Recycled Plastic, Zinc-Plated Insert
- Visually Detectable
- Not Visually Detectable
- Metal Detectable
- Not Metal Detectable
- Handle Material
- Polypropylene
- Thread Material
- Steel/Zinc
- Color
- Black
- Includes Tether
- Tether Not Included
- Item
- Hand Knobs
- Wire Color
- Black
Description
Hand Knobs, Handle Type Star, Handle Material Polypropylene, Mounting Type Threaded Blind Hole, Thread Size M8, Thread Standard Metric, Overall Height 29.21 mm, Overall Length Not Applicable, Tap Type Blind Hole, Standards RoHS, Color Black, Features 100 Percent Recycled Plastic, Zinc-Plated Insert, Seal Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.