Shop INNOVATIVE COMPONENTS
See all product information
Create Account
Clamping Star Knob Blind Hole M8
- Mfr # 20131388
- Zoro # G623516664
product price:Â
$
1.15
/ea
Key Features
Handle Diameter
45 mm
Standards
RoHS
Color
Black
Thread Size
M8
Handle Material
Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20131388
- Zoro #
- G623516664
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Handle Diameter
- 45 mm
- Thread Size
- M8
- Overall Height
- 31.75 mm
- Base Diameter
- 22.35 mm
- Base Height
- 19.05 mm
- Fits Chest Size
- 100% Recycled Plastic, Zinc-Plated Insert
Details
- Standards
- RoHS
- Color
- Black
- Handle Material
- Polypropylene
- Visually Detectable
- Not Visually Detectable
- Item
- Hand Knobs
- Tap Type
- Blind Hole
- Metal Detectable
- Not Metal Detectable
- Handle Type
- Star
- Features
- 100% Recycled Plastic, Zinc-Plated Insert
- Includes Tether
- Tether Not Included
- Thread Material
- Steel/Zinc
- Thread Standard
- Metric
- Wire Color
- Black
Description
Hand Knobs, Handle Type Star, Handle Material Polypropylene, Mounting Type Threaded Blind Hole, Thread Size M8, Thread Standard Metric, Overall Height 31.75 mm, Overall Length Not Applicable, Tap Type Blind Hole, Standards RoHS, Color Black, Features 100 Percent Recycled Plastic, Zinc-Plated Insert, Seal Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.