Shop INNOVATIVE COMPONENTS
See all product information
Create Account
Clamping Star Knob Blind Hole M8
- Mfr # 20131562
- Zoro # G123516881
product price:Â
$
2.35
/ea
Key Features
Tap Type
Blind Hole
Handle Type
Star
Thread Standard
Metric
Thread Material
Steel/Zinc
Handle Diameter
50 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20131562
- Zoro #
- G123516881
- UPC #
- -
- Country of Origin
- Mexico
- Tap Type
- Blind Hole
- Handle Type
- Star
- Thread Standard
- Metric
- Thread Material
- Steel/Zinc
- Metal Detectable
- Not Metal Detectable
- Handle Material
- Polypropylene
- Item
- Hand Knobs
- Visually Detectable
- Not Visually Detectable
- Includes Tether
- Tether Not Included
- Features
- 100% Recycled Plastic, Zinc-Plated Insert
- Color
- Black
- Standards
- RoHS
- Wire Color
- Black
Dimensions
- Handle Diameter
- 50 mm
- Base Diameter
- 24.9 mm
- Overall Height
- 30.99 mm
- Base Height
- 6.35 mm
- Thread Size
- M8
- Fits Chest Size
- 100% Recycled Plastic, Zinc-Plated Insert
Description
Hand Knobs, Handle Type Star, Handle Material Polypropylene, Mounting Type Threaded Blind Hole, Thread Size M8, Thread Standard Metric, Overall Height 30.99 mm, Overall Length Not Applicable, Tap Type Blind Hole, Standards RoHS, Color Black, Features 100 Percent Recycled Plastic, Zinc-Plated Insert, Seal Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.