Shop INNOVATIVE COMPONENTS
See all product information
Create Account
Clamping Star Knob Thru-Hole M10
- Mfr # 20132149
- Zoro # G823516747
product price:Â
$
1.15
/ea
Key Features
Base Height
11.94 mm
Standards
RoHS
Visually Detectable
Not Visually Detectable
Handle Diameter
60 mm
Includes Tether
Tether Not Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20132149
- Zoro #
- G823516747
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Base Height
- 11.94 mm
- Handle Diameter
- 60 mm
- Base Diameter
- 24.89 mm
- Overall Height
- 25.4 mm
- Thread Size
- M10
- Fits Chest Size
- 100% Recycled Plastic, Zinc-Plated Insert
Details
- Standards
- RoHS
- Visually Detectable
- Not Visually Detectable
- Includes Tether
- Tether Not Included
- Color
- Black
- Features
- 100% Recycled Plastic, Zinc-Plated Insert
- Handle Material
- Polypropylene
- Item
- Hand Knobs
- Thread Material
- Steel/Zinc
- Includes
- Stop Nut
- Metal Detectable
- Not Metal Detectable
- Handle Type
- Star
- Tap Type
- Through Hole
- Thread Standard
- Metric
- Wire Color
- Black
Description
Hand Knobs, Handle Type Star, Handle Material Polypropylene, Mounting Type Locknut, Thread Size M10, Thread Standard Metric, Overall Height 25.4 mm, Overall Length Not Applicable, Tap Type Through Hole, Includes Stop Nut, Standards RoHS, Color Black, Features 100 Percent Recycled Plastic, Zinc-Plated Insert, Seal Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.