Clamping Star Knob Thru-hole M6
- Mfr # 20131340
- Zoro # G723516717
product price:Â
$
1.15
/ea
Key Features
Base Height
19.05 mm
Visually Detectable
Not Visually Detectable
Color
Black
Overall Height
31.75 mm
Thread Size
M6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20131340
- Zoro #
- G723516717
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Base Height
- 19.05 mm
- Overall Height
- 31.75 mm
- Thread Size
- M6
- Handle Diameter
- 45 mm
- Base Diameter
- 22.35 mm
- Fits Chest Size
- 100% Recycled Plastic, Zinc-Plated Insert
Details
- Visually Detectable
- Not Visually Detectable
- Color
- Black
- Features
- 100% Recycled Plastic, Zinc-Plated Insert
- Metal Detectable
- Not Metal Detectable
- Standards
- RoHS
- Handle Material
- Polypropylene
- Handle Type
- Star
- Tap Type
- Through Hole
- Thread Material
- Steel/Zinc
- Thread Standard
- Metric
- Item
- Hand Knobs
- Includes Tether
- Tether Not Included
- Wire Color
- Black
Description
Hand Knobs, Handle Type Star, Handle Material Polypropylene, Mounting Type Threaded Insert, Thread Size M6, Thread Standard Metric, Overall Height 31.75 mm, Overall Length Not Applicable, Tap Type Through Hole, Standards RoHS, Color Black, Features 100 Percent Recycled Plastic, Zinc-Plated Insert, Seal Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.