Shop INNOVATIVE COMPONENTS
See all product information
Create Account
Clamping Star Knob Thru-hole M8
- Mfr # 20131319
- Zoro # G023516790
product price:Â
$
1.25
/ea
Key Features
Tap Type
Through Hole
Handle Diameter
35 mm
Color
Black
Overall Height
29.21 mm
Includes Tether
Tether Not Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20131319
- Zoro #
- G023516790
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Handle Diameter
- 35 mm
- Overall Height
- 29.21 mm
- Base Diameter
- 21.84 mm
- Thread Size
- M8
- Base Height
- 17.78 mm
- Fits Chest Size
- 100% Recycled Plastic, Zinc-Plated Insert
Details
- Tap Type
- Through Hole
- Color
- Black
- Includes Tether
- Tether Not Included
- Handle Material
- Polypropylene
- Standards
- RoHS
- Features
- 100% Recycled Plastic, Zinc-Plated Insert
- Visually Detectable
- Not Visually Detectable
- Metal Detectable
- Not Metal Detectable
- Item
- Hand Knobs
- Handle Type
- Star
- Thread Material
- Steel/Zinc
- Thread Standard
- Metric
- Wire Color
- Black
Description
Hand Knobs, Handle Type Star, Handle Material Polypropylene, Mounting Type Threaded Insert, Thread Size M8, Thread Standard Metric, Overall Height 29.21 mm, Overall Length Not Applicable, Tap Type Through Hole, Standards RoHS, Color Black, Features 100 Percent Recycled Plastic, Zinc-Plated Insert, Seal Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.