Clamping Star Knob Thru-hole M8
- Mfr # 20131357
- Zoro # G823516815
product price:Â
$
1.15
/ea
Key Features
Overall Height
31.75 mm
Thread Size
M8
Tap Type
Through Hole
Thread Material
Steel/Zinc
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20131357
- Zoro #
- G823516815
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Overall Height
- 31.75 mm
- Thread Size
- M8
- Base Diameter
- 22.35 mm
- Base Height
- 19.05 mm
- Handle Diameter
- 45 mm
- Fits Chest Size
- 100% Recycled Plastic, Zinc-Plated Insert
Details
- Tap Type
- Through Hole
- Thread Material
- Steel/Zinc
- Color
- Black
- Visually Detectable
- Not Visually Detectable
- Thread Standard
- Metric
- Includes Tether
- Tether Not Included
- Item
- Hand Knobs
- Features
- 100% Recycled Plastic, Zinc-Plated Insert
- Standards
- RoHS
- Metal Detectable
- Not Metal Detectable
- Handle Material
- Polypropylene
- Handle Type
- Star
- Wire Color
- Black
Description
Hand Knobs, Handle Type Star, Handle Material Polypropylene, Mounting Type Threaded Insert, Thread Size M8, Thread Standard Metric, Overall Height 31.75 mm, Overall Length Not Applicable, Tap Type Through Hole, Standards RoHS, Color Black, Features 100 Percent Recycled Plastic, Zinc-Plated Insert, Seal Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.