Shop INNOVATIVE COMPONENTS
See all product information
Create Account
Clamping Star Knob Thru-hole M8
- Mfr # 20132118
- Zoro # G523516603
product price:Â
$
1.15
/ea
Key Features
Base Height
19.05 mm
Color
Black
Thread Standard
Metric
Thread Material
Steel/Zinc
Overall Height
31.75 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20132118
- Zoro #
- G523516603
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Base Height
- 19.05 mm
- Overall Height
- 31.75 mm
- Base Diameter
- 22.35 mm
- Handle Diameter
- 45 mm
- Thread Size
- M8
- Fits Chest Size
- 100% Recycled Plastic, Zinc-Plated Insert
Details
- Color
- Black
- Thread Standard
- Metric
- Thread Material
- Steel/Zinc
- Metal Detectable
- Not Metal Detectable
- Features
- 100% Recycled Plastic, Zinc-Plated Insert
- Handle Material
- Polypropylene
- Standards
- RoHS
- Visually Detectable
- Not Visually Detectable
- Includes
- Stop Nut
- Item
- Hand Knobs
- Includes Tether
- Tether Not Included
- Tap Type
- Through Hole
- Handle Type
- Star
- Wire Color
- Black
Description
Hand Knobs, Handle Type Star, Handle Material Polypropylene, Mounting Type Locknut, Thread Size M8, Thread Standard Metric, Overall Height 31.75 mm, Overall Length Not Applicable, Tap Type Through Hole, Includes Stop Nut, Standards RoHS, Color Black, Features 100 Percent Recycled Plastic, Zinc-Plated Insert, Seal Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.