Shop INNOVATIVE COMPONENTS
See all product information
Create Account
Clamping T-Handle Knob Blind Hole M10
- Mfr # 20132613
- Zoro # G323516650
product price:Â
$
1.35
/ea
Key Features
Handle Material
Polypropylene
Tap Type
Blind Hole
Base Diameter
19.05 mm
Overall Height
26.42 mm
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20132613
- Zoro #
- G323516650
- UPC #
- -
- Country of Origin
- Mexico
- Handle Material
- Polypropylene
- Tap Type
- Blind Hole
- Color
- Black
- Thread Standard
- Metric
- Features
- 100% Recycled Plastic, Zinc-Plated Insert
- Includes Tether
- Tether Not Included
- Item
- Hand Knobs
- Handle Type
- T
- Standards
- RoHS
- Metal Detectable
- Not Metal Detectable
- Visually Detectable
- Not Visually Detectable
- Thread Material
- Steel/Zinc
- Wire Color
- Black
Dimensions
- Base Diameter
- 19.05 mm
- Overall Height
- 26.42 mm
- Thread Size
- M10
- Handle Diameter
- 50 mm
- Base Height
- 12.45 mm
- Wire Rope Length
- 50 mm
- Overall Length
- 50 mm
- Length
- 50 mm
- Fits Chest Size
- 100% Recycled Plastic, Zinc-Plated Insert
Description
Hand Knobs, Handle Type T, Handle Material Polypropylene, Mounting Type Threaded Blind Hole, Thread Size M10, Thread Standard Metric, Overall Height 26.42 mm, Overall Length 50 mm, Tap Type Blind Hole, Standards RoHS, Color Black, Features 100 Percent Recycled Plastic, Zinc-Plated Insert, Seal Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.