Clamping T-Handle Knob Thru-hole M6
- Mfr # 20132545
- Zoro # G723516885
product price:Â
$
1.15
/ea
Key Features
Tap Type
Through Hole
Handle Type
T
Base Diameter
12.7 mm
Color
Black
Includes Tether
Tether Not Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20132545
- Zoro #
- G723516885
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Base Diameter
- 12.7 mm
- Wire Rope Length
- 30 mm
- Base Height
- 9.91 mm
- Thread Size
- M6
- Overall Height
- 23.88 mm
- Handle Diameter
- 30 mm
- Overall Length
- 30 mm
- Length
- 30 mm
- Fits Chest Size
- 100% Recycled Plastic, Zinc-Plated Insert
Details
- Tap Type
- Through Hole
- Handle Type
- T
- Item
- Hand Knobs
- Color
- Black
- Includes Tether
- Tether Not Included
- Thread Material
- Steel/Zinc
- Features
- 100% Recycled Plastic, Zinc-Plated Insert
- Thread Standard
- Metric
- Handle Material
- Polypropylene
- Metal Detectable
- Not Metal Detectable
- Standards
- RoHS
- Visually Detectable
- Not Visually Detectable
- Wire Color
- Black
Description
Hand Knobs, Handle Type T, Handle Material Polypropylene, Mounting Type Threaded Insert, Thread Size M6, Thread Standard Metric, Overall Height 23.88 mm, Overall Length 30 mm, Tap Type Through Hole, Standards RoHS, Color Black, Features 100 Percent Recycled Plastic, Zinc-Plated Insert, Seal Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.