Shop INNOVATIVE COMPONENTS
See all product information
Create Account
Clamping T-Handle Knob Thru-Hole M8
- Mfr # 20132583
- Zoro # G423516789
product price:Â
$
1.25
/ea
Key Features
Color
Black
Standards
RoHS
Handle Material
Polypropylene
Metal Detectable
Not Metal Detectable
Handle Type
T
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20132583
- Zoro #
- G423516789
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Base Height
- 12.45 mm
- Handle Diameter
- 50 mm
- Thread Size
- M8
- Overall Height
- 26.42 mm
- Wire Rope Length
- 50 mm
- Base Diameter
- 19.05 mm
- Overall Length
- 50 mm
- Length
- 50 mm
Details
- Color
- Black
- Standards
- RoHS
- Handle Material
- Polypropylene
- Metal Detectable
- Not Metal Detectable
- Handle Type
- T
- Item
- Hand Knobs
- Visually Detectable
- Not Visually Detectable
- Features
- 100% Recycled Plastic, Zinc-Plated Insert
- Includes Tether
- Tether Not Included
- Thread Material
- Steel/Zinc
- Tap Type
- Through Hole
- Thread Standard
- Metric
Description
Hand Knobs, Handle Type T, Handle Material Polypropylene, Mounting Type Threaded Insert, Thread Size M8, Thread Standard Metric, Overall Height 26.42 mm, Overall Length 50 mm, Tap Type Through Hole, Standards RoHS, Color Black, Features 100 Percent Recycled Plastic, Zinc-Plated Insert, Seal Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.