Zoro Homepage

Detent Pin, 2.25 In Rd T, 3/8 In, 1 5/8 In

  • Mfr # GN6X2000TR6DL21

  • Zoro # G2612267


product price: $6.29
/ea

Key Features

Style
Knob
Grip Length
1 5/8 in
Pin Dia.
3/8 in
Knob Type
Black Polypro Plastic, Coiled Lanyard
Material
Low Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GN6X2000TR6DL21
Zoro #
G2612267
UPC #
-
Country of Origin
Costa Rica

Dimensions

Grip Length
1 5/8 in
Pin Dia.
3/8 in
Ball Grip Diameter
0.43 in
Shank Diameter
3/8 in
Handle Width
0.77 in
Handle Length
2.27 in
Handle Height
1.04 in

Details

Item
Quick Release Pin
Style
Knob
Knob Type
Black Polypro Plastic, Coiled Lanyard
Material
Low Carbon Steel
Finish
Zinc Plated
Shank Finish
Zinc Plated
Release Mechanism
Detent Pin
Handle Style
T-Handle
Shank Material
Steel
Includes Attached Lanyard
Lanyard Included
Handle Material
Polypropylene
System of Measurement
Inch
Lanyard Description
Coiled
Shank Material Grade
Ungraded

Description

Quick Release Pin, Detent Pin, Zinc Plated, Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.