Fluted Knob Soft Touch, 5/16-18 Thread Size, 1.25"L, Steel
Mfr # GN5C----F7SB-22
Zoro # G3239512
product price: $5.59
/eaKey Features
Base Dia. (In.)
1.25
Color
Black
Diameter
2.50"
Finish
Zinc Plated Component
Knob Type
Black Polypro,TPE Overmold, Steel Zinc Insert
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GN5C----F7SB-22
Zoro #
G3239512
UPC #
-
Country of Origin
Costa Rica
Dimensions
Base Dia. (In.)
1.25
Diameter
2.50"
Length
1.25"
Thread Size
5/16"-18
Overall Height
1.29 in
Base Dia.
1-1/4 in
Handle Dia.
2-1/2 in
Base Height
0.57 in
Handle Diameter
1.25 in
Base Diameter
1.25 in
Description
Hand Knob, Handle Type Fluted, Handle Material Plastic, Mounting Type Threaded Insert, Thread Size 5/16 In.-18, Handle Dia. 2-1/2 in, Base Dia. 1-1/4 in, Overall Height 1.29 in, Tap Type Blind Hole, Includes -, Standards -, Color Black, Features Soft Touch Material, Seal Material Nylon, Finish Zinc Plated Component
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.