Fluted Knob Thru-hole (Lock Nut) M10
- Mfr # 20132033
- Zoro # G823516877
product price:Â
$
1.75
/ea
Key Features
Thread Size
M10
Handle Diameter
45 mm
Includes
Stop Nut
Base Height
7.11 mm
Thread Material
Steel/Zinc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20132033
- Zoro #
- G823516877
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Thread Size
- M10
- Handle Diameter
- 45 mm
- Base Height
- 7.11 mm
- Overall Height
- 21.84 mm
- Base Diameter
- 31.24 mm
- Fits Chest Size
- 100% Recycled Plastic, Zinc-Plated Insert
Details
- Includes
- Stop Nut
- Item
- Hand Knobs
- Thread Material
- Steel/Zinc
- Color
- Black
- Handle Material
- Polypropylene
- Handle Type
- 8 Point
- Features
- 100% Recycled Plastic, Zinc-Plated Insert
- Includes Tether
- Tether Not Included
- Tap Type
- Through Hole
- Visually Detectable
- Not Visually Detectable
- Thread Standard
- Metric
- Standards
- RoHS
- Metal Detectable
- Not Metal Detectable
- Wire Color
- Black
Description
Hand Knobs, Handle Type 8 Point, Handle Material Polypropylene, Mounting Type Locknut, Thread Size M10, Thread Standard Metric, Overall Height 21.84 mm, Overall Length Not Applicable, Tap Type Through Hole, Includes Stop Nut, Standards RoHS, Color Black, Features 100 Percent Recycled Plastic, Zinc-Plated Insert, Seal Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.