Shop INNOVATIVE COMPONENTS
See all product information
Create Account
Fluted Knob Thru-hole (Lock Nut) M10
- Mfr # 20132040
- Zoro # G123516867
product price:Â
$
2.69
/ea
Key Features
Standards
RoHS
Tap Type
Through Hole
Base Height
15.75 mm
Thread Standard
Metric
Visually Detectable
Not Visually Detectable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20132040
- Zoro #
- G123516867
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Base Height
- 15.75 mm
- Handle Diameter
- 60 mm
- Base Diameter
- 31.75 mm
- Thread Size
- M10
- Overall Height
- 31.24 mm
- Fits Chest Size
- 100% Recycled Plastic, Zinc-Plated Insert
Details
- Standards
- RoHS
- Tap Type
- Through Hole
- Thread Standard
- Metric
- Visually Detectable
- Not Visually Detectable
- Includes
- Stop Nut
- Includes Tether
- Tether Not Included
- Metal Detectable
- Not Metal Detectable
- Handle Type
- 8 Point
- Color
- Black
- Handle Material
- Polypropylene
- Thread Material
- Steel/Zinc
- Features
- 100% Recycled Plastic, Zinc-Plated Insert
- Item
- Hand Knobs
- Wire Color
- Black
Description
Hand Knobs, Handle Type 8 Point, Handle Material Polypropylene, Mounting Type Locknut, Thread Size M10, Thread Standard Metric, Overall Height 31.24 mm, Overall Length Not Applicable, Tap Type Through Hole, Includes Stop Nut, Standards RoHS, Color Black, Features 100 Percent Recycled Plastic, Zinc-Plated Insert, Seal Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.