Knurled Knob, 1/4-20 Thread Size, 3/8"L, Zinc Plated
Mfr # GN4C0375K2---21
Zoro # G3474685
product price: $1.69
/eaKey Features
Screw Length
0.375 in
Thread Size
1/4"-20
Thread Size (In.)
1/4-20
Handle Material
Plastic
Handle Type
Knurled Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GN4C0375K2---21
Zoro #
G3474685
UPC #
-
Country of Origin
Costa Rica
Dimensions
Screw Length
0.375 in
Thread Size
1/4"-20
Thread Size (In.)
1/4-20
Overall Height
0.5 in
Handle Diameter
0.75 in
Thread Length
0.375 in
Details
Item
Hand Knob
Handle Material
Plastic
Handle Type
Knurled Round
Measurement System
Inch
Thread Material
Steel
Description
Hand Knob, Handle Type Knurled Round, Handle Material Plastic, Mounting Type Threaded Stud, Thread Size 1/4 In.-20, Overall Height 0.5 in, Screw Length 0.375 in, Tap Type Not Applicable, Features Not Applicable, Seal Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.