Shop KIPP
See all product information
Create Account
Palm Grip, DIN 6335, D=M12 D1= 63 H=42, Style D, Tapped and Drilled, Stainless Steel Polished
- Mfr # K0146.4063122
- Zoro # G3625011
product price:Â
$
32.75
/ea
Key Features
Color
Silver
Diameter
63mm
Finish
Polished
Height
42mm
Knob Type
Palm Grip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K0146.4063122
- Zoro #
- G3625011
- UPC #
- -
- Country of Origin
- China
Dimensions
- Diameter
- 63mm
- Height
- 42mm
- Screw Length
- 22.00 mm
- Thread Size
- M12
- Overall Length
- 63 mm
- Overall Height
- 42 mm
- Base Dia.
- 20.00mm
- Handle Dia.
- 63.00mm
- Handle Diameter
- 63 mm
- Thread Length
- 22 mm
- Base Height
- 25 mm
- Base Diameter
- 20 mm
- Wire Rope Length
- 63 mm
- Length
- 63 mm
- Fits Chest Size
- Ground and Blasted
Description
Hand Knob, Handle Type 4 Point, Handle Material Stainless Steel, Mounting Type Threaded Hole, Thread Size M12, Handle Dia. 63.00mm, Base Dia. 20.00mm, Overall Height 42 mm, Screw Length 22.00 mm, Overall Length 63 mm, Tap Type Through Hole, Standards DIN 6335, Color Silver, Features Ground and Blasted, Finish Polished
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.