Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Knob Plunger, 0.81 In, 1/2-13, 0.38

  • Mfr # GP8C--SK4----21

  • Zoro # G2956186


product price: $10.79
/ea

Key Features

Style
Knob
Grip Length
0.81"
Material
Steel
Finish
zinc plated
Plunger Dia.
0.3100 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GP8C--SK4----21
Zoro #
G2956186
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Grip Length
0.81"
Plunger Dia.
0.3100 in
Tip Length
0.380"
Tip Dia.
0.31"
Thread Size
1/2"-13
Body Length
0.81 in
Thread Length
0.43 in
Body Diameter
0.5 in
Handle Diameter
1 in
Plunger Width
0.5 in
Handle Length
0.58 in

Details

Item
Spring Plunger
Style
Knob
Material
Steel
Finish
zinc plated
Handle Type
Knob
Plunger Material
Steel
Plunger Projection
0.38 in
Plunger Finish
Zinc
Body Finish
Zinc
Body Material
Steel
Includes Thread-Locking Element
Thread-Locking Element Not Included
Thread Pitch
0.077 in
Seal Material
Viton
Includes Locking Plunger
Locking Plunger Not Included
Handle Material
Steel
Measurement System
Inch

Description

Spring Plunger, Thread Size 1/2 In.-13, Thread Length 0.43 in, Plunger Material Steel, Plunger Dia. 0.3100 in, Plunger Projection 0.38 in, Mounting Type Not Applicable, Body Length 0.81 in, Flange Thickness Not Applicable, Plunger Width 0.5 in, Thread Pitch 0.077 in, Handle Type Knob, Body Finish Zinc, Body Material Steel, Handle Material Steel, Plunger Finish Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.