Zoro Homepage

Ring Handle Lock Pin, 1-1/2, 5/16, SS

  • Mfr # GL5X1500R----X0

  • Zoro # G2972313


product price: $29.35
/ea

Key Features

Style
Ring Handle
Grip Length
1 1/2 in
Pin Dia.
5/16 in
Knob Type
Positive Locking Pin
Material
17-4 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GL5X1500R----X0
Zoro #
G2972313
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Grip Length
1 1/2 in
Pin Dia.
5/16 in
Shank Dia.
5/16 in
Shank Diameter
5/16 in
Ball Grip Diameter
0.31 in
Handle Width
1.06 in

Details

Item
Quick Release Pin
Style
Ring Handle
Knob Type
Positive Locking Pin
Material
17-4 Stainless Steel
Finish
Plain
Shank Material Grade
18-8
Shank Material
17-4 Stainless Steel
Handle Style
Ring Handle
System of Measurement
Inch
Shank Finish
Bright (Uncoated)
Release Mechanism
Push Button

Description

Quick Release Pin, Push Button, Bright (Uncoated), 17-4 Stainless Steel, Shank Dia. 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.