Zoro Homepage

Soft Touch Star Knob, 1/4-20 Thread Size, 1-1/2" Dia., Blind Tap

  • Mfr # GN4C----R3-BS21

  • Zoro # G3325901


product price: $1.89
/ea

Key Features

Base Dia. (In.)
0.75
Color
Black
Diameter
1.50"
Finish
Zinc Clear Chromate Component
Knob Type
Black Polypro,TPE Overmold,Steel Zinc Insert
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GN4C----R3-BS21
Zoro #
G3325901
UPC #
-
Country of Origin
Costa Rica

Dimensions

Base Dia. (In.)
0.75
Diameter
1.50"
Length
1.00"
Thread Size
1/4"-20
Overall Height
1.15 in
Handle Dia.
1-1/2 in
Base Dia.
3/4 in
Base Diameter
0.74 in
Handle Diameter
1.58 in
Base Height
0.25 in

Description

Hand Knob, Handle Type Star, Handle Material Plastic, Mounting Type Threaded Insert, Thread Size 1/4 In.-20, Handle Dia. 1-1/2 in, Base Dia. 3/4 in, Overall Height 1.15 in, Tap Type Blind Hole, Includes -, Standards -, Color Black, Features Extra Tall Gripping Surface and Soft Touch Surface, Seal Material Nylon, Finish Zinc Clear Chromate Component

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.