Soft Touch Star with Screw, 1/4-20 Thread Size, 1"L, Steel
Mfr # GN4C1000R3--S21
Zoro # G2877655
product price: $5.35
/eaKey Features
Base Dia. (In.)
0.75
Color
Black
Diameter
1.50"
Finish
Zinc Clear Chromate Component
Knob Type
Black Polypro,TPE Overmold,Steel Zinc Insert
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GN4C1000R3--S21
Zoro #
G2877655
UPC #
-
Country of Origin
Costa Rica
Dimensions
Base Dia. (In.)
0.75
Diameter
1.50"
Length
1.00"
Screw Length
1 in
Thread Size
1/4"-20
Overall Height
1.15 in
Handle Dia.
1-1/2 in
Base Dia.
3/4 in
Base Height
0.25 in
Thread Length
1 in
Base Diameter
0.74 in
Handle Diameter
1.58 in
Details
Color
Black
Finish
Zinc Clear Chromate Component
Knob Type
Black Polypro,TPE Overmold,Steel Zinc Insert
Material
Steel
Style
Soft Touch Star w/Screw
Item
Hand Knob
Features
Soft Touch Material
Handle Material
Plastic
Handle Type
Star
Thread Material
Steel
Measurement System
Inch
Description
Hand Knob, Handle Type Star, Handle Material Plastic, Mounting Type Threaded Stud, Thread Size 1/4 In.-20, Handle Dia. 1-1/2 in, Base Dia. 3/4 in, Overall Height 1.15 in, Screw Length 1 in, Tap Type Not Applicable, Includes -, Standards -, Color Black, Features Soft Touch Material, Seal Material Not Applicable, Finish Zinc Clear Chromate Component
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.