Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T Handle Lock Pin, 2, 3/8, 2 In Alum

  • Mfr # GL6X2000T----01

  • Zoro # G2638571


product price: $27.69
/ea

Key Features

Style
T-Handle
Grip Length
2 in
Pin Dia.
3/8 in
Knob Type
Positive Locking Pin
Material
4140 Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GL6X2000T----01
Zoro #
G2638571
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Grip Length
2 in
Pin Dia.
3/8 in
Shank Dia.
3/8 in
Shank Diameter
3/8 in

Details

Item
Quick Release Pin
Style
T-Handle
Knob Type
Positive Locking Pin
Material
4140 Steel
Finish
Zinc Plated
Shank Finish
Zinc Plated
Release Mechanism
Push Button
System of Measurement
Inch
Shank Material
Steel
Handle Style
T-Handle
Shank Material Grade
Grade 4140

Description

Quick Release Pin, Push Button, Zinc Plated, Steel, Shank Dia. 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.