Tool Lanyard, Stainless Steel, 6 In. L
Mfr # LN3/640600X3B7X
Zoro # G4273105
product price: $4.69
/eaKey Features
Color
Green
Length
6 in
Max. Working Load
Not for Load Bearing Applications/for Tethering Purposes Only
Hardware Material
Stainless Steel
Hardware
Loop/Eye
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LN3/640600X3B7X
Zoro #
G4273105
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Length
6 in
Terminal B Size
1/5 in
Wire Diameter
1/16 in
Terminal A Size
5/16 in
Overall Length
6 in
Details
Item
Tool Lanyard
Color
Green
Max. Working Load
Not for Load Bearing Applications/for Tethering Purposes Only
Hardware Material
Stainless Steel
Hardware
Loop/Eye
Line Material
Stainless Steel/Nylon
Type
Stainless Steel Wire Rope Assembly
Product Type
Tool Lanyard
Terminal A Type
Loop
Jacket Color
Green
Terminal B Type
Eye
Jacket Material
Nylon
Wire Material
Stainless Steel
Count
1
Description
Tool Lanyard, Stainless Steel Wire Rope Assembly, Length 6.00 In, Cable Dia. .047 Wire Coatd To .063, Cover Material Nylon, Color Green, Max. Working Load Not For Load Bearing Applications/ For Tethering Purposes Only, Cable Material Stainless Steel, Mounting Loop on one end / Stainless Steel Eye w/ .20ID hole at other end
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.