
Two-Pocket Folder, Super Mario, Side: 3-Hole Punched, Accommodates (50) 11 x 8.5 Sheets, Multicolor
Mfr # 717890MB-SA
Zoro # G623332851
product price:Â $1.99
/eaKey Features
Material
Paper
Sheet Size
11 in x 8.5 in
Sheet Capacity
50
Finish
Gloss
Punching
Side: 3-Hole
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
717890MB-SA
Zoro #
G623332851
UPC #
191537178901
Country of Origin
Viet Nam
Dimensions
Sheet Size
11 in x 8.5 in
Details
Item
Folder
Material
Paper
Sheet Capacity
50
Finish
Gloss
Punching
Side: 3-Hole
Graphic Design
Super Mario
Color
Multicolor
Description
Bring your favorite characters to school with you. Featuring action-packed, glossy covers depicting characters from popular movies, cartoons, video games, comic books and more, Innovative Designs Licensed Two-Pocket Folders make it easy to keep your favorites with you throughout the school year. Made of thickly laminated heavyweight paper stock, they're also durable enough to withstand the wear and tear that packed bookbags, crowded lockers and messy desks might subject them to.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.