Two-Pocket Folder, Disney Princess, Side: 3-Hole Punched, Accommodates 50 11x8.5 Sheets, Multicolor

  • Mfr # 718358PR-SA

  • Zoro # G723333833


product price:  $1.99
/ea

Key Features

Sheet Size
11 in x 8.5 in
Punching
Side: 3-Hole
Graphic Design
Disney Princesses
Material
Paper
Finish
Gloss
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
718358PR-SA
Zoro #
G723333833
UPC #
191537183585
Country of Origin
Viet Nam

Dimensions

Sheet Size
11 in x 8.5 in

Details

Item
Folder
Punching
Side: 3-Hole
Graphic Design
Disney Princesses
Material
Paper
Finish
Gloss
Color
Multicolor
Sheet Capacity
50

Description

Bring your favorite characters to school with you. Featuring action-packed, glossy covers depicting characters from popular movies, cartoons, video games, comic books and more, Innovative Designs Licensed Two-Pocket Folders make it easy to keep your favorites with you throughout the school year. Made of thickly laminated heavyweight paper stock, they're also durable enough to withstand the wear and tear that packed bookbags, crowded lockers and messy desks might subject them to.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.