This item is Discontinued.

Innovative Lighting Adjustable Height Plug In Led Stern Light 512-1220-7

Adjustable Height Plug In Led Stern Light (Discontinued)

  • Mfr # 512-1220-7
  • Zoro # G5069496
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
512-1220-7
Zoro #
G5069496
UPC #
601373512208
Country of Origin
China

Description

All-Round LED Adjustable Plug-In Mount Stern Light w/Stainless Steel Round Base & Wedge. Features: Operates 9-16 Volt DC Systems. Single LED Configuration. For Powerboats Under 20 Meters (65.6 ft.). Extends from 2 ft. to 6 ft.. 50,000 Hours of Service Life. Energy Draw 180 mA. Shock and Vibration Proof. Sealed Circuitry. Easy Pull-Up/Down Hand Operation. Adjustable Height. Corrosion Resistant. Durable Stainless Steel Telescopic Pole. Easily Installed on New and Used Boats. No Change in Existing Switch Required. Certified Ignition Protected. IMCI Certified for ISO #8846.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.