4.5" Diamond Cut-Off and Grinding Wheel Type 27, 36 Grit
- Mfr # 8152
- Zoro # G822835085
product price:Â
$
44.95
/ea
Key Features
Overall Diameter
4-1/2 in
Primary Material Application
Aluminum, Carbon Steel, Fiberglass, Steel, Concrete, Granite, Sheet Metal, Ceramic
Abrasive Material
Industrial Diamond Abrasive
Color
Black
Application
Grind, Cut and Deburr Without Swapping Wheels
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8152
- Zoro #
- G822835085
- UPC #
- 850049572033
- Country of Origin
- China
- Item
- Diamond Grinding Wheel
- Primary Material Application
- Aluminum, Carbon Steel, Fiberglass, Steel, Concrete, Granite, Sheet Metal, Ceramic
- Abrasive Material
- Industrial Diamond Abrasive
- Color
- Black
- Application
- Grind, Cut and Deburr Without Swapping Wheels
- Includes
- Diamond Grinding and Cut-Off Wheel, Low-Profile Nut
Dimensions
- Overall Diameter
- 4-1/2 in
Description
The BrushAll Diamond Cut-Off and Grinding Wheel features a unique core bonding technology that adheres a medium grit diamond to the steel core of a Type 27 depressed center wheel. This helps the wheel maintain its size and shape throughout its cutting life, ensuring consistent reach and performance while lasting 60X longer than standard abrasives. It is a versatile, metal-working abrasive that allows shops to get more work done without wasting time switching discs. The innovative and versatile wheel features a diamond abrasive coating on 3 surface areas and can be used for surface prep grinding but is also thin enough to be used as a cut-off wheel. For use with standard angle grinders with 7/8" arbor.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.