Shop INNOVATIVE PRODUCTS OF AMERICA
See all product information
Create Account
Alpha MUTT (2nd Gen) w/ ABS Lith Bat BT
- Mfr # 5510A-L4
- Zoro # G522409418
product price:Â
$
6,163.99
/ea
Free Shipping & Returns
Key Features
Control Type
Manual, Remote
Electrical Diagnostics
Cross Circuit Fault Detection, Open Circuit Fault Detection, Overload Circuit Fault Detection, Short Circuit Fault Detection
Maximum Operating Pressure
120 psi
Connector Type
7-Way Cable
Manufacturer Warranty
3 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5510A-L4
- Zoro #
- G522409418
- UPC #
- 850049572002
- Country of Origin
- United States
- Item
- TRAILER TESTER
- Control Type
- Manual, Remote
- Electrical Diagnostics
- Cross Circuit Fault Detection, Open Circuit Fault Detection, Overload Circuit Fault Detection, Short Circuit Fault Detection
- Maximum Operating Pressure
- 120 psi
- Connector Type
- 7-Way Cable
- Manufacturer Warranty
- 3 yr
- Battery Type
- LiFeP04
- Number of Pieces
- 9
- Current
- 20 A @ 12/24V DC
- Material
- Steel
- Anti-Lock Brake Diagnostics
- ABS Tests, ECU Fault Detection
- Includes
- 12-Button Remote Control, 7-Way Cable, Battery Charger, Gladhand Hoses with Handle, Power Cable
- Compatible Trailer Type
- Semi-Trailers
- Features
- Displays Diagnostic Troubleshooting Information, Highly Accurate Digital Ammeter with 1 ma Resolution
- Brake Types Tested
- Air Brakes
- Connectivity
- Bluetooth Capable
- Includes Batteries
- Batteries Included
- Display Type
- LCD
- Operating Voltage
- 12/24V DC
- Traction Material
- Steel
Dimensions
- Overall Depth
- 14 1/2 in
- Overall Width
- 22 in
- Overall Height
- 31 in
Description
TRAILER TESTER, Compatible Trailer Type Semi-Trailers, Material Steel, Connector Type 7-Way Cable, Control Type Manual, Remote, Operating Voltage 12/24V DC, Features Displays Diagnostic Troubleshooting Information, Highly Accurate Digital Ammeter with 1 ma Resolution, Electrical Diagnostics Cross Circuit Fault Detection, Open Circuit Fault Detection, Overload Circuit Fault Detection, Short Circuit Fault Detection, Brake Types Tested Air Brakes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.