Super MUTT PRO Edition (7-Way Round)
- Mfr # 9008-DL
- Zoro # G122409726
product price:Â
$
3,015.99
/ea
Free Shipping & Returns
Key Features
Control Type
Manual, Remote
Brake Types Tested
Air Brakes
Manufacturer Warranty
3 yr
Overall Depth
21 in
Battery Type
Group 31
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9008-DL
- Zoro #
- G122409726
- UPC #
- 893509001223
- Country of Origin
- United States
Dimensions
- Overall Depth
- 21 in
- Overall Height
- 35 in
- Overall Width
- 15 in
Details
- Item
- TRAILER TESTER
- Control Type
- Manual, Remote
- Brake Types Tested
- Air Brakes
- Manufacturer Warranty
- 3 yr
- Battery Type
- Group 31
- Includes
- (2) 12-Button Remote Control, Hose with Gladhands, 7-Way Cable, Face/Battery Shield, Battery Charger, Rain Cover
- Compatible Trailer Type
- Semi-Trailers
- Current
- 20 A @ 12V DC
- Mobility
- Casters
- Maximum Operating Pressure
- 120 psi
- Features
- Ammeter Displays: 0 to 20 A, Performs Leak-Down Tests on Service and Emergency Lines, Real-Time, Repetitive Brake Activation to Find Developing Problems and Verify Leaking Servo Cans
- Material
- Steel
- Electrical Diagnostics
- Cross Circuit Fault Detection, Open Circuit Fault Detection, Overload Circuit Fault Detection, Short Circuit Fault Detection
- Anti-Lock Brake Diagnostics
- Blink Codes
- Includes Batteries
- Batteries Not Included
- Connector Type
- 7-Way Cable
- Number of Pieces
- 9
Description
TRAILER TESTER, Compatible Trailer Type Semi-Trailers, Material Steel, Connector Type 7-Way Cable, Control Type Manual, Remote, Operating Voltage 12/24V DC, Features Ammeter Displays: 0 to 20 A, Performs Leak-Down Tests on Service and Emergency Lines, Real-Time, Repetitive Brake Activation to Find Developing Problems and Verify Leaking Servo Cans, Electrical Diagnostics Cross Circuit Fault Detection, Open Circuit Fault Detection, Overload Circuit Fault Detection, Short Circuit Fault Detection
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.