Shop INNOVATIVE PRODUCTS OF AMERICA
See all product information
Create Account
Heavy Duty Trailer Tester
- Mfr # 9102-18C
- Zoro # G124998648
product price:Â
$
271.99
/ea
Free Shipping & Returns
Key Features
Brake Types Tested
Electric Brakes
Number of Pieces
1
Manufacturer Warranty
1 yr Limited Warranty
Compatible Trailer Type
Semi-Trailers
Electrical Diagnostics
Light Testing, Short Circuit Fault Detection, Wiring Diagnostics
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9102-18C
- Zoro #
- G124998648
- UPC #
- 850058055206
- Country of Origin
- United States
Details
- Item
- Heavy Duty Trailer Tester
- Brake Types Tested
- Electric Brakes
- Number of Pieces
- 1
- Manufacturer Warranty
- 1 yr Limited Warranty
- Compatible Trailer Type
- Semi-Trailers
- Electrical Diagnostics
- Light Testing, Short Circuit Fault Detection, Wiring Diagnostics
- Control Type
- Manual
- Includes Batteries
- Batteries Not Included
- Material
- Polypropylene and Powder-Coated Steel
- Anti-Lock Brake Diagnostics
- Blink Codes
- Battery Type
- Milwaukee(R) M18(R)
- Mobility
- Portable Case
- Features
- Current
- 10 A, 12 A
- Connector Type
- 7-Way Round (J560) Pin
- Ports
- External 12V Port
Description
Heavy Duty Trailer Tester, Compatible Trailer Type Semi-Trailers, Material Polypropylene and Powder-Coated Steel, Connector Type 7-Way Round (J560) Pin, Control Type Manual, Operating Voltage 12V
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.