Shop INNOVATIVE PRODUCTS OF AMERICA
See all product information
Create Account
NATO MUTT (12-Pin NATO / 7-Way Round)
- Mfr # M2000
- Zoro # G922411059
product price:Â
$
3,770.99
/ea
Free Shipping & Returns
Key Features
Connector Type
7-Way Round and 12 Pin
Overall Height
35 in
Current
20 A @ 12V DC
Battery Type
Group 31
Maximum Operating Pressure
120 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M2000
- Zoro #
- G922411059
- UPC #
- 893509001681
- Country of Origin
- United States
Dimensions
- Overall Height
- 35 in
- Overall Depth
- 21 in
- Overall Width
- 15 in
Details
- Item
- TRAILER TESTER
- Connector Type
- 7-Way Round and 12 Pin
- Current
- 20 A @ 12V DC
- Battery Type
- Group 31
- Maximum Operating Pressure
- 120 psi
- Material
- Steel
- Compatible Trailer Type
- Military Trailers, Semi-Trailers
- Electrical Diagnostics
- Cross Circuit Fault Detection, Open Circuit Fault Detection, Overload Circuit Fault Detection, Short Circuit Fault Detection
- Anti-Lock Brake Diagnostics
- Blink Codes
- Brake Types Tested
- Air Brakes
- Mobility
- Casters
- Manufacturer Warranty
- 3 yr
- Includes
- (2) 12-Button Remote Control, Hose with Gladhands, 7-Way Cable, Face/Battery Shield, Rain Cover, Battery Charger
- Control Type
- Manual, Remote
- Includes Batteries
- Batteries Not Included
- Features
- Amperage Readout and Range (0 to 20 A), Performs Leak Down Test on Service and Emergency Lines
- Number of Pieces
- 9
Description
TRAILER TESTER, Compatible Trailer Type Military Trailers, Semi-Trailers, Material Steel, Connector Type 7-Way Round and 12 Pin, Control Type Manual, Remote, Operating Voltage 12/24V DC, Features Amperage Readout and Range (0 to 20 A), Performs Leak Down Test on Service and Emergency Lines, Electrical Diagnostics Cross Circuit Fault Detection, Open Circuit Fault Detection, Overload Circuit Fault Detection, Short Circuit Fault Detection, Brake Types Tested Air Brakes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.