Shop INNOVATIVE PRODUCTS OF AMERICA
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Military Alpha MUTT 2nd Gen w/ ABS and Tablet, Shop Model
- Mfr # M5710A-T10
- Zoro # G822835078
product price:Â
$
11,003.99
/ea
Key Features
Color
Red
For Use With
7-Way Round Pin (J560) and 12-Pin NATO trailer connections
Includes
Tablet, (2) 12-Button Remotes, Bluetooth Module, 12 in. Bluetooth Extension Cable, 12 ft. 7-Way Cable, 12 ft. Gladhands with Extended Handles, External Battery Cable with Clips, External Battery Cable with Eyelets, Power Cord, Battery Retaining Bar and Rain Cover
Material
16ga. Powder-Coated Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M5710A-T10
- Zoro #
- G822835078
- UPC #
- 893509003494
- Country of Origin
- United States
- Item
- Trailer Tester
- Color
- Red
- For Use With
- 7-Way Round Pin (J560) and 12-Pin NATO trailer connections
- Includes
- Tablet, (2) 12-Button Remotes, Bluetooth Module, 12 in. Bluetooth Extension Cable, 12 ft. 7-Way Cable, 12 ft. Gladhands with Extended Handles, External Battery Cable with Clips, External Battery Cable with Eyelets, Power Cord, Battery Retaining Bar and Rain Cover
- Material
- 16ga. Powder-Coated Steel
Description
The Alpha MUTT is guaranteed to drastically improve inspection accuracy, shop performance, safety and all aspects of lighting, air brake, ABS inspections and repair. IPA's proprietary technology reduces guesswork and simplifies trailer inspections, resulting in an average savings of 30 minutes per inspection. A Return of Investment (ROI) of 6X can be expected in the first year for fleets performing multiple inspections a day. Several models are available with expandable capabilities including ABS testing, air pressure sensors, cloud uploading and the option to instantly link all trailer inspections fleet wide for inspection-failure-cause analytics. The added convenience of a tablet provides inspection reports which eliminate the burden of time consuming paperwork. Each Alpha MUTT features a rugged design that answers the call of fleets looking to enhance the speed and accuracy of trailer pm inspections.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.