Trailer Tester, 7 Round Pin, 11 pcs.

  • Mfr # 9005AG

  • Zoro # G3721131


product price:  $2,256.97
/ea
Free Shipping & Returns

Key Features

For Use On
Service trucks and mobile applications (7 Round Pin)
Application
Vehicle Diagnostics
Number of Pieces
9
Displays
LED
Operating Range
20A @ 12V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9005AG
Zoro #
G3721131
UPC #
893509001285
Country of Origin
United States

Dimensions

Overall Width
9 1/2 in
Overall Height
11 1/2 in

Details

Item
Trailer Tester
For Use On
Service trucks and mobile applications (7 Round Pin)
Application
Vehicle Diagnostics
Number of Pieces
9
Displays
LED
Operating Range
20A @ 12V DC
Material
Steel
Used For
Air Brake and ABS, Trailer Light
Features
Audible and Visual Alerts
Includes
(2) 12-Button Remote Controls, 7897 6-Way Round Pin Tractor Trailer Circuit Tester, 8 ft Red Hose with Glad Hands, 5 ft 7-Way Cable, 9005A-4AS External Battery Connector with Clips, Face/Battery Shield, CHR0001 500 mA Battery Charger
Type
7 Round Pin
Compatible Trailer Type
Semi-Trailers
Ports
20 AMP Independent Power Input, Chassis Ground Input, Cig Socket, Shop Air inlet
Manufacturer Warranty
3 yr
Maximum Operating Pressure
120 psi
Includes Batteries
Batteries Not Included
Mobility
Portable Case
Current
20 A @ 12/24V DC
Control Type
Manual, Remote
Connector Type
7-Way Round
Brake Types Tested
Air Brakes
Electrical Diagnostics
Cable Testing, Cross Circuit Fault Detection, Ground Failure Detection, Light Testing, Open Circuit Fault Detection, Overload Circuit Fault Detection, Short Circuit Fault Detection, Wiring Diagnostics
Display Type
LED
Battery Type
Yuasa YTX14
Anti-Lock Brake Diagnostics
Blink Codes
Operating Voltage
12V DC
Voltage
12V DC

Description

Trailer Tester, Compatible Trailer Type Semi-Trailers, Material Steel, Connector Type 7-Way Round, Control Type Manual, Remote, Operating Voltage 12V DC, Features Audible and Visual Alerts, Electrical Diagnostics Cable Testing, Cross Circuit Fault Detection, Ground Failure Detection, Light Testing, Open Circuit Fault Detection, Overload Circuit Fault Detection, Short Circuit Fault Detection, Wiring Diagnostics, Brake Types Tested Air Brakes, Anti-Lock Brake Diagnostics Blink Codes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.