Black Index Card Holder, 4" x 6", 6PK
- Mfr # 45002
- Zoro # G623724014
product price:Â
$
53.59
/pk of 6, $8.93/ea
Key Features
Gauge Case Material
Polypropylene
Color
Black
Includes
6 Index Card Holders
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 45002
- Zoro #
- G623724014
- UPC #
- -
- Country of Origin
- China
Details
- Gauge Case Material
- Polypropylene
- Color
- Black
- Includes
- 6 Index Card Holders
Description
Store index cards and materials securely with this index card holder. Ideal for home and office use. Stackable design features built-in ridges keep cards standing. Sold as a pack of 6 index card holders.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.