Shop INNOVATIVE STORAGE DESIGNS
See all product information
Create Account
Expanding Zipper Pouch, Clear Mesh
- Mfr # 50904
- Zoro # G823723565
product price:Â
$
12.59
/ea
Key Features
Gauge Case Material
Cloth, Plastic
Color
Clear
Size
9.75 in x 13 in x 1.25 in
Includes
1 Pouch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50904
- Zoro #
- G823723565
- UPC #
- 024591509049
- Country of Origin
- China
Dimensions
- Size
- 9.75 in x 13 in x 1.25 in
Details
- Gauge Case Material
- Cloth, Plastic
- Color
- Clear
- Includes
- 1 Pouch
Description
Expanding zipper pouch offers easy access and flexibility for storing office supplies and essentials. Contents stay secure with zipper closure. Letter-size hanging bar allows use in file cabinets or file totes. Pouch also features clear mesh for strength and easy identification of contents. Keep supplies neat and organized. Measures 9.75" x 13" x 1.25".
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.